Shop All Socket Extensions
Williams
Socket Flextension 3/8" Drive x 15mm, 4.57" Length, Black Industrial
Mfr # ISFXTM415
Zoro # G7087407
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Overall Length 4.57"
- Finish Black Industrial
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # ISFXTM415
- Zoro # G7087407
- UPC # 662459372123
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 4.57" |
Size | 15mm |
Socket Depth | 0.42" |
Details
SAE or Metric | Metric |
Finish | Black Industrial |
Sub-Category | Williams |
Number of Points | 6 |
Socket Type | Flextensions |
Item | Socket Flextension |
For Use With | Use on Hand and Power, Impulse or Direct Drive |
Description
Socket Extension,15mm,6Pt,3/8 In. D,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 19/32 " L.170 mm (40483535)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-15/16" (QR-M-490-A)
- WESTWARD 2-3/4" HSS 118 Deg. Jobber Length Drill Bit 2pk. (2UFA6)
- XTRWELD 08 in Pliers, Sheet Metal, Steel Black Nickel Chrome (TPSM08)
- WILLIAMS Extension 3/8" Dr, 11" L, 1 Pieces, Chrome plated (B-115)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 11 in. (M-211)
- WILLIAMS Flexible Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (MFE-6)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- WILLIAMS Locking Extension 1/2" Dr, 10" L, 1 Pieces, Chrome plated (32025)
- WILLIAMS Flexible Extension 3/8" Dr, 8" L, 1 Pieces, Chrome plated (BFE-8)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40065)
- Williams Sockets & Ratchets