Shop All Socket Extensions
Williams
Socket Flextension 3/8" Drive x 13mm, 6.57" Length, Black Industrial
Mfr # ISFXM613
Zoro # G7146277
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Overall Length 6.57"
- Finish Black Industrial
- Socket Type Flextensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # ISFXM613
- Zoro # G7146277
- UPC # 662459375018
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 6.57" |
Size | 13mm |
Socket Depth | 0.34" |
Details
SAE or Metric | Metric |
Finish | Black Industrial |
Socket Type | Flextensions |
Sub-Category | Williams |
Number of Points | 6 |
Item | Socket Flextension |
For Use With | Use on Hand and Power, Impulse or Direct Drive |
Description
Socket Extension,13mm,6Pt,3/8 In. D,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7PC THANDLE TORX HEX KEY SET (KDT83517)
- KO-KEN Stud puller 6mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-6)
- SKIL Planer, 6.5 A, Size 3 1/4 (PL201201)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C30980)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 3 in. (M-203)
- WILLIAMS Extension Set 3/8" Dr, 5 Pieces, Chrome plated (WSB-5XT)
- WILLIAMS Locking Extension Bar 1/4" Dr, 4" L, 1 Pieces, Chrome plated (30023)
- WILLIAMS Extension 3/8" Dr, 18" L, 1 Pieces, Chrome plated (B-118)
- WILLIAMS Locking Extension 1/2" Dr, 10" L, 1 Pieces, Chrome plated (32025)
- WILLIAMS Extension 1/4" Dr, 4" L, 1 Pieces, Chrome plated (M-104)
- TEKTON 3/4 Inch Drive Extension Set, 3-Piece (4, 8, 16 in.) (SHA93003)
- Williams Sockets & Ratchets