Shop All Socket Extensions
Williams
Socket Flextension 3/8" Drive x 10mm, 4.57" Length, Black Industrial
Mfr # ISFXM410
Zoro # G7048688
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Overall Length 4.57"
- Finish Black Industrial
- Socket Type Flextensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # ISFXM410
- Zoro # G7048688
- UPC # 662459371997
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 4.57" |
Size | 10mm |
Socket Depth | 0.28" |
Details
SAE or Metric | Metric |
Finish | Black Industrial |
Socket Type | Flextensions |
Item | Socket Flextension |
Sub-Category | Williams |
Number of Points | 6 |
For Use With | Use on Hand and Power, Impulse or Direct Drive |
Description
Socket Extension,10mm,6Pt,3/8 In. D,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0401-18)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- MICRO 100 Brazed Tool Bit, EL, 2.5 In L, 3/8 In W (EL-6)
- WILLIAMS Locking Extension Bar 3/8" Dr, 10" L, 1 Pieces, Chrome plated (31025)
- WILLIAMS Extension 1/4" Dr, 4" L, 1 Pieces, Chrome plated (M-104)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- WILLIAMS Locking Extension Bar 1/4" Dr, 6" L, 1 Pieces, Chrome plated (30024)
- WILLIAMS Locking Extension Bar 3/8" Dr, 6" L, 1 Pieces, Chrome plated (31024)
- WILLIAMS Locking Extension Bar 1/4" Dr, 4" L, 1 Pieces, Chrome plated (30023)
- PROTO Wobble Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762W)
- Williams Socket Extensions