Shop All Socket Extensions
Williams
Socket Flextension 3/8" Dr, 7-1/2" L, 1 Pieces
Mfr # ISFXTM613
Zoro # G6521929
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Overall Length 7-1/2"
- Number of Pieces 1
- Size 13mm HEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # ISFXTM613
- Zoro # G6521929
- UPC # 662459334954
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 7-1/2" |
Size | 13mm HEX |
Socket Depth | 0.34" |
Details
SAE or Metric | Metric |
Number of Pieces | 1 |
Sub-Category | Williams |
Item | Socket Flextension |
For Use With | Use on Hand and Power, Impulse or Direct Drive |
Number of Points | 6 |
Description
Flex Extension,13mm,3/8 In. SQ 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3186)
- JOHNSON LEVEL & TOOL Universal Tripod/Grade Rod Kit, Aluminum (40-6350)
- POWERMATE VX 24 TPI Reciprocating Saw Blade, 1PK (024-0298CT)
- BIG HORN 6 Inch Digital Stainless Steel Caliper (19202)
- WILLIAMS Locking Extension Bar 3/8" Dr, 24" L, 1 Pieces, Chrome plated (31028)
- WILLIAMS Locking Extension Bar 3/8" Dr, 10" L, 1 Pieces, Chrome plated (31025)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 11 in. (S-211P)
- WILLIAMS Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (M-115)
- WILLIAMS Extension 3/4" Dr, 16" L, 1 Pieces, Industrial Black (H-115B)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 2 in. (S-202P)
- RACO Raco 128 Octagon Extension Ring; Steel - 4 x 1.5 in. Deep (243139)
- Williams Socket Extensions