Shop All Socket Extensions
Williams
Socket Flextension 1/2" Drive x 18mm, 9.57" Length, Black Industrial
Mfr # ISSXM918
Zoro # G7150897
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Overall Length 9.57"
- Finish Black Industrial
- Size 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # ISSXM918
- Zoro # G7150897
- UPC # 662459372628
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 9.57" |
Size | 18mm |
Socket Depth | 0.45" |
Details
SAE or Metric | Metric |
Finish | Black Industrial |
Item | Socket Flextension |
Sub-Category | Williams |
Number of Points | 6 |
Socket Type | Flextensions |
For Use With | Use on Hand and Power Tools |
Description
Product details about the WILLIAMS - ISSXM918 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISSXM918 Socket Flex Extension is a robust tool designed for use on both hand and power tools. With an overall length of 9.57", it provides ample reach for various tasks. The socket depth measures at 0.45" and the size is 18mm, making it suitable for a range of applications requiring precision and adaptability.
This Socket Flextension features six points, offering enhanced grip and reducing the risk of slippage during operation. It falls under the sub-category 'Williams', known for their high-quality construction supplies. The black industrial finish not only adds to its aesthetic appeal but also contributes to its durability, resisting wear over time.
With a drive size of 1/2", this metric socket flex extension can be used with numerous compatible devices in your toolkit, increasing versatility in different work scenarios where flexibility is required. Please note that no additional items are included with this product.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISSXM918 Socket Flex Extension is a robust tool designed for use on both hand and power tools. With an overall length of 9.57", it provides ample reach for various tasks. The socket depth measures at 0.45" and the size is 18mm, making it suitable for a range of applications requiring precision and adaptability.
This Socket Flextension features six points, offering enhanced grip and reducing the risk of slippage during operation. It falls under the sub-category 'Williams', known for their high-quality construction supplies. The black industrial finish not only adds to its aesthetic appeal but also contributes to its durability, resisting wear over time.
With a drive size of 1/2", this metric socket flex extension can be used with numerous compatible devices in your toolkit, increasing versatility in different work scenarios where flexibility is required. Please note that no additional items are included with this product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87938CLB154570)
- REED Ratchet Wrench, For Use With: RG6HDCOMBO Roll Groover, 1/2 in Square, Bent Handle (RGCRCT)
- J.W. WINCO GN506-8-M8 T-Nut Zinc (506-8-M8)
- KRAFT TOOL Round End Magnesium Hand Fl, 18" x 3-1/4 (CF074)
- WILLIAMS Locking Extension 1/2" Dr, 6" L, 1 Pieces, Chrome plated (32024)
- WILLIAMS Extension 3/8" Dr, 3" L, 1 Pieces, Chrome plated (B-108)
- WILLIAMS Flexible Extension 3/8" Dr, 8" L, 1 Pieces, Chrome plated (BFE-8)
- WILLIAMS Flexible Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (MFE-6)
- WILLIAMS Locking Extension 1/2" Dr, 10" L, 1 Pieces, Chrome plated (32025)
- WILLIAMS Extension 1/4" Dr, 2" L, 1 Pieces, Chrome plated (M-102)
- SK PROFESSIONAL TOOLS Locking Extension 3/8" Dr, 13 1/2 in L, 1 Pieces, Chrome (45186)
- Williams Socket Extensions