Shop All Socket Extensions
Williams
Socket Flextension 1/2" Drive x 13mm, 9.57" Length, Black Industrial
Mfr # ISSXTM913
Zoro # G6530225
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Overall Length 9.57"
- Finish Black Industrial
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # ISSXTM913
- Zoro # G6530225
- UPC # 662459372833
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 9.57" |
Size | 13mm |
Socket Depth | 0.34" |
Details
SAE or Metric | Metric |
Finish | Black Industrial |
Sub-Category | Williams |
Socket Type | Flextensions |
Number of Points | 6 |
Item | Socket Flextension |
For Use With | Use on Hand and Power Tools |
Description
Socket Extension,13mm,6Pt,1/2 In. D,9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 3/8"-18, Taper, 3 Flutes, NPT (1205300408)
- PROSKIT Precision Cutter, Flush Cut, 5 (200-002)
- UNITED ABRASIVES/SAIT SAIT 95040 Center Nuts, 5/8-11" Small, 1-Pack (95040)
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle (GDN-078)
- WILLIAMS Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (M-115)
- WILLIAMS Williams Screw Extraction Set, 10pcs. (EXS-10)
- WILLIAMS Extension 1/4" Dr, 2" L, 1 Pieces, Chrome plated (M-102)
- WILLIAMS Socket Flextension 1/2" Drive x 18mm, 9.57" Length, Black Industrial (ISSXM918)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- WILLIAMS Locking Extension Bar 1/4" Dr, 24" L, 1 Pieces, Chrome plated (30028)
- KD TOOLS Chrome Wobble Socket Extension, 1/4"Dr, 6" (81121)
- Williams Sockets & Ratchets