Shop All Socket Extensions
Williams
Socket Flextension 1/2" Drive x 13mm, 6.57" Length, Black Industrial
Mfr # ISSXM613
Zoro # G6530240
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Overall Length 6.57"
- Finish Black Industrial
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # ISSXM613
- Zoro # G6530240
- UPC # 662459375315
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 6.57" |
Size | 13mm |
Socket Depth | 0.34" |
Details
SAE or Metric | Metric |
Finish | Black Industrial |
Item | Socket Flextension |
Number of Points | 6 |
Sub-Category | Williams |
Socket Type | Flextensions |
For Use With | Use on Hand and Power Tools |
Description
Socket Extension,13mm,6Pt,1/2 In. D,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1"DR X 19MM HEX (4919M)
- MILWAUKEE TOOL Planer and Battery (2524-20, 48-11-2440)
- CENTRAL TOOLS Engine Warp/Alignment Gage (06430-00)
- DEWALT 2 IN. (50mm) BRUSHLESS VARIABLE SPEED PADDLE SWITCH DIE GRINDER WITH NO LOCK-ON (DWE4997NVS)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 11 in. (M-211)
- WILLIAMS Extension 1/4" Dr, 2" L, 1 Pieces, Chrome plated (M-102)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 2 in. (M-202)
- WILLIAMS Extension 3/8" Dr, 6" L, 1 Pieces, Chrome plated (B-110)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 2 in. (S-202P)
- WILLIAMS Locking Extension Bar 3/8" Dr, 12" L, 1 Pieces, Chrome plated (31026)
- KD TOOLS Extension 12", 3/8"Dr (81244)
- Williams Sockets & Ratchets