No Product Image Available

Williams

Socket and Drive Tool Set, 6 Points, 1/4, 3/8 and 1/2 in Drive, 138 Pieces, Included Socket Size: 4


product price: $463.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Williams
  • MFR # JHW50612B
  • Zoro # G008828627
  • UPC #
    662459506122
  • Country of Origin United States
  • Category Socket Sets

Description

Williams Socket and Drive Tool Set, No Impact Rated, Measurement System: Imperial/Metric, 138 Piece, 6 Points, Included Socket: 4 to 19 mm and 5/32 to 7/8 in Deep, 4 to 32 mm and 5/32 to 1-1/4 in Shallow, 1/4, 3/8 and 1/2 in Drive, Drivers Included: Yes, Rugged Case, Vanadium Steel, Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.