Shop All Screwdrivers
Williams
Slot Screw Driver, 7/16", 14-3/4", OAL Slotted 7/16"
Mfr # SDR-30-TH
Zoro # G7621245
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 7/16"
- Shank Length 10"
- Overall Length 14-3/4"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDR-30-TH
- Zoro # G7621245
- UPC # 662459330635
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 7/16" |
Shank Length | 10" |
Overall Length | 14-3/4" |
Details
Item | Slot Screw Driver,7/16",14-3/4",OAL |
Tip Style Group | Slotted |
Sub-Category | Williams |
Tip Style | Slotted |
SAE or Metric | SAE |
Handle Type | Comfort Grip |
Finish | Chrome plated |
Number of Pieces | 1 |
Shank Material | Alloy steel |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Description
Slot Screw Driver,7/16 In.,14-3/4 In.,OAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT 8" L x Masonry Cutting Reciprocating Saw Blade 8" x 3/4" (GR26BL)
- WESTWARD Wrench, Combination, Metric, 19mm (54PP57)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- STARRETT Band Saw Blade, 9 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-07)
- WILLIAMS Elec Slotted Screwdriver, 3x3/16 Slotted 3/16" (SDE-43)
- WILLIAMS Phillips Screwdrvier, 2Pt, 4" Blade #2 Round (SDP-2-4)
- WILLIAMS Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16" (SDR-22-TH)
- WILLIAMS Bahco Screwdrr Ergo Phillips #2 X 8in. (BE-8620L)
- WILLIAMS SUPERTORQUE Tamper-Resistant Screwdriver, TR25 Torx Point, 247 mm OAL, Polished Chrome (JHWSPR-X-25-5)
- WILLIAMS T-Handle Ratcheting, 3-7/8" 3-7/8" Hex (WRST4)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- Williams Screwdrivers and Nutdrivers