Shop All Screwdrivers
Williams
Slot Screw Driver, 5/16", 10-11/16", OAL Slotted 5/16"
Mfr # SDR-26-TH
Zoro # G7634895
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 5/16"
- Shank Length 6"
- Overall Length 10-11/16"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDR-26-TH
- Zoro # G7634895
- UPC # 662459330628
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16" |
Shank Length | 6" |
Overall Length | 10-11/16" |
Details
Item | Slot Screw Driver,5/16",10-11/16",OAL |
Tip Style Group | Slotted |
SAE or Metric | SAE |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Shank Material | Alloy steel |
Finish | Chrome plated |
Tip Style | Slotted |
Sub-Category | Williams |
Handle Type | Comfort Grip |
Number of Pieces | 1 |
Description
Slot Screw Driver,5/16 In.,10-11/16 In.,OAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Padded Divider for 923 Case (923-DIVI)
- HHIP HHIP 6 X 5 X 4.5" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0007)
- CS UNITEC Non Sparking Spatula, 1in x 6in blade, Aluminum Bronze (EX408S-6A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/8 (44040)
- WILLIAMS Phillips Screwdrvier, 2Pt, 8" Blade #2 Round (SDP-2-8)
- WILLIAMS Williams Mini Ratcheting Screwdriver (807SXUSA)
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round (SDP-2-ST)
- WILLIAMS Phillips Screwdrvier, 3Pt, 6" Blade #3 Round (SDP-3-6)
- WILLIAMS Elec Slotted Screwdriver, 12"x1/4" Slotted 1/4" (SDE-8)
- WILLIAMS Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16" (SDR-22-TH)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- Williams Screwdrivers