Shop All Screwdrivers
Williams
Slot Screw Driver, 1/4", 7-7/8" OAL Slotted 1/4"
Mfr # SDR-24-TH
Zoro # G7629721
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 1/4"
- Shank Length 4"
- Overall Length 7-7/8"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDR-24-TH
- Zoro # G7629721
- UPC # 662459331113
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Shank Length | 4" |
Overall Length | 7-7/8" |
Details
Item | Slot Screw Driver,1/4",7-7/8" OAL |
Tip Style Group | Slotted |
SAE or Metric | SAE |
Finish | Chrome plated |
Handle Type | Comfort Grip |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Number of Pieces | 1 |
Tip Style | Slotted |
Shank Material | Alloy steel |
Sub-Category | Williams |
Description
Slot Screw Driver,1/4 In.,7-7/8 In. OAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- POWERBUILT 3/8" Drive 17Mm 6Pt Deep Socket (641217)
- AMPG Dovetail Swivel Holder, 3.30, 3/8mm Shank (Z9649)
- WERA Ratcheting Wrench Set, Combination (05073290001)
- WILLIAMS T-Handle Ratcheting, Stubby, 2" 2" Hex (WRST1)
- WILLIAMS Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16" (SDR-22-TH)
- WILLIAMS Elec Slotted Screwdriver, 3x3/16 Slotted 3/16" (SDE-43)
- WILLIAMS Phillips Screwdrvier, 2Pt, 8" Blade #2 Round (SDP-2-8)
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round (SDP-2-ST)
- WILLIAMS Screwdriver, Premium Round, 4"x1/4" 1/4" Round (SDR-24)
- STEELMAN Diamond Tipped Low Profile SL3/16 Slotted Screwdriver (78945)
- Williams Screwdrivers and Nutdrivers