Shop All Interchangeable Head Torque Wrenches
Williams
Single Setting Torque Wrench, 6" L
Mfr # 10ST-I-SETW
Zoro # G808230040
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size J Shank
- Torque Measurement Type Inch-Pound
- Primary Scale Range 60 in-lb to 300 in-lb
- Secondary Scale Range 6.8 N-m to 34 N-m
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10ST-I-SETW
- Zoro # G808230040
- UPC # 662459188359
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | J Shank |
Overall Length | 6 in |
Details
Item | Single Setting Torque Wrench |
Torque Measurement Type | Inch-Pound |
Primary Scale Range | 60 in-lb to 300 in-lb |
Secondary Scale Range | 6.8 N-m to 34 N-m |
Calibration Certificate Included | Yes |
Rotation | Clockwise |
Weight | 0.75 lb |
Torque Setting | Factory |
Clockwise Accuracy | +/-3% |
Torque Adjustability | Factory Set |
Handle Type | Cushion Grip |
Standards | ASME B107.300-2010 |
Measurement Type | SAE |
Description
Single Setting Torque Wrench, 60 in-lb to 300 in-lb, Drive Size J Shank, 6 in, Clockwise Accuracy +/-3 Percent, Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-160-A)
- WESTWARD 5-1/4" Insulated Diagonal Cutters, Flush Cut (3WY52)
- MILWAUKEE TOOL 3-1/4" Threaded Steel Hawg Cutter (49-57-3250)
- MORSE Reciprocating Saw Blade, High Performance, Series: CTR, 4 in L, 1 in W, 0.05 in Thickness, 8 TPI, Pr (CTR408MC1)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 15/16" (OE 15/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" (OE 13/16)
- GEDORE Torque Wrench, 16 Z, 15-75ft/lb (4410-01)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 12mm (BH 12MM)
- Williams Torque Wrenches