Shop All Interchangeable Head Torque Wrenches
Williams
Single Setting Torque Wrench, 6 1/2" L
Mfr # 5T-I-SETW
Zoro # G608229756
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size J Shank
- Torque Measurement Type Inch-Pound
- Primary Scale Range 10 in-lb to 50 in-lb
- Secondary Scale Range 1.1 N-m to 5.6 N-m
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 5T-I-SETW
- Zoro # G608229756
- UPC # 662459188465
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | J Shank |
Overall Length | 6 1/2 in |
Details
Item | Single Setting Torque Wrench |
Torque Measurement Type | Inch-Pound |
Primary Scale Range | 10 in-lb to 50 in-lb |
Secondary Scale Range | 1.1 N-m to 5.6 N-m |
Calibration Certificate Included | Yes |
Handle Type | Cushion Grip |
Torque Setting | Factory |
Measurement Type | SAE |
Clockwise Accuracy | +/-3% |
Standards | ASME B107.300-2010 |
Torque Adjustability | Factory Set |
Weight | 0.35 lb |
Rotation | Clockwise |
Description
Single Setting Torque Wrench, 10 in-lb to 50 in-lb, Drive Size J Shank, 6 1/2 in, Clockwise Accuracy +/-3 Percent, Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty locking universal plier 7-7/8" (4072U)
- STEIN WORLD Titan Tools 3/8" Drive 18" Breaker Bar (12019)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012-TT)
- SOWA HIGH PERFORMANCE TAPS M24 x 3.0mm H.S.S. Metric Plug Hand Taps (123098)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/40 QUICK 80-400 N·m Size of mount 14x18 mm (50184040)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/8" (BH 1 1/8)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" (OE 13/16)
- STAHLWILLE TOOLS Series MANOSKOP torque wrenches w.mount for insert tools No.755/20 40-200 N·m mount 14x18 mm (50010020)
- Williams Torque Wrenches