Shop All Interchangeable Head Torque Wrenches
Williams
Single Setting Torque Wrench, 55" L
Mfr # 94VLF10701B
Zoro # G908230032
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size Z Shank
- Torque Measurement Type Foot-Pound
- Primary Scale Range 120 ft-lb to 600 ft-lb
- Secondary Scale Range 162 N-m to 814 N-m
- Overall Length 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 94VLF10701B
- Zoro # G908230032
- UPC # 662459188472
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | Z Shank |
Overall Length | 55 in |
Details
Item | Single Setting Torque Wrench |
Torque Measurement Type | Foot-Pound |
Primary Scale Range | 120 ft-lb to 600 ft-lb |
Secondary Scale Range | 162 N-m to 814 N-m |
Calibration Certificate Included | Yes |
Clockwise Accuracy | +/-3% |
Measurement Type | SAE |
Standards | ASME B107.300-2010 |
Torque Adjustability | Factory Set |
Handle Type | Cushion Grip |
Rotation | Clockwise |
Torque Setting | Factory |
Weight | 10.45 lb |
Description
Single Setting Torque Wrench, 120 ft-lb to 600 ft-lb, Drive Size Z Shank, 55 in, Clockwise Accuracy +/-3 Percent, Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Dead Blow Hammer 2Lb (10062)
- KODIAK CUTTING TOOLS 1/32 2 Flute Carbide Endmill Single End Stub ALTIN Coated (5432449)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (48021)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float w/Wood Handle, 9-1/2" x 4 (ST125)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- GEDORE Torque Wrench Head, Open, 9x12, 17mm (7112-17)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 27mm (OE 27MM)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 8mm (OE 8MM)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/8" (BH 1 1/8)
- Williams Torque Wrenches