Shop All Interchangeable Head Torque Wrenches
Williams
Single Setting Torque Wrench, 27 3/4" L
Mfr # 94VLF10401B
Zoro # G208229767
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size X Shank
- Torque Measurement Type Foot-Pound
- Primary Scale Range 100 ft-lb to 300 ft-lb
- Secondary Scale Range 135 N-m to 406 N-m
- Overall Length 27 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 94VLF10401B
- Zoro # G208229767
- UPC # 662459182326
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | X Shank |
Overall Length | 27 3/4 in |
Details
Item | Single Setting Torque Wrench |
Torque Measurement Type | Foot-Pound |
Primary Scale Range | 100 ft-lb to 300 ft-lb |
Secondary Scale Range | 135 N-m to 406 N-m |
Calibration Certificate Included | Yes |
Torque Setting | Factory |
Rotation | Clockwise |
Standards | ASME B107.300-2010 |
Torque Adjustability | Factory Set |
Handle Type | Cushion Grip |
Clockwise Accuracy | +/-3% |
Measurement Type | SAE |
Weight | 3.9 lb |
Description
Single Setting Torque Wrench, 100 ft-lb to 300 ft-lb, Drive Size X Shank, 27 3/4 in, Clockwise Accuracy +/-3 Percent, Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 11/16" dia., 2" Cutting D (63134175042)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- KLEIN TOOLS 6 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (D240-6)
- USG Tape Joint Paper 2-1/6Inx500Ft (382198010/222634)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/40 QUICK 80-400 N·m Size of mount 14x18 mm (50184040)
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- GEDORE Torque Wrench, 14x18, 60-300ft/lb (4301-01)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 10mm (89493)
- Williams Interchangeable Head Torque Wrenches