Shop All Interchangeable Head Torque Wrenches
Williams
Single Setting Torque Wrench, 23 1/2" L
Mfr # 94VLF10301B
Zoro # G508230036
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size Y Shank
- Torque Measurement Type Foot-Pound
- Primary Scale Range 40 ft-lb to 200 ft-lb
- Secondary Scale Range 54 N-m to 271 N-m
- Overall Length 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 94VLF10301B
- Zoro # G508230036
- UPC # 662459188410
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | Y Shank |
Overall Length | 23 1/2 in |
Details
Item | Single Setting Torque Wrench |
Torque Measurement Type | Foot-Pound |
Primary Scale Range | 40 ft-lb to 200 ft-lb |
Secondary Scale Range | 54 N-m to 271 N-m |
Calibration Certificate Included | Yes |
Measurement Type | SAE |
Clockwise Accuracy | +/-3% |
Rotation | Clockwise |
Weight | 2.6 lb |
Torque Adjustability | Factory Set |
Handle Type | Cushion Grip |
Torque Setting | Factory |
Standards | ASME B107.300-2010 |
Description
Single Setting Torque Wrench, 40 ft-lb to 200 ft-lb, Drive Size Y Shank, 23 1/2 in, Clockwise Accuracy +/-3 Percent, Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424024F)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- SPEC OPS Slotted Screwdriver, 1/4-in x 4-in (SPEC-S2-14)
- GUARDAIR Air Gun Nozzle and Extension, 60 In. L (MDE060A)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 9/16" (BH 9/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 9/16" (OE 9/16)
- STURTEVANT RICHMONT Trque Wrnch, Pre-Set, Intrchngbl Head, 6.9" (810100)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 13mm (89496)
- Williams Interchangeable Head Torque Wrenches