Shop All Interchangeable Head Torque Wrenches
Williams
Single Setting Torque Wrench, 19 1/2" L
Mfr # 100T-IW
Zoro # G208229750
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size Y Shank
- Torque Measurement Type Foot-Pound
- Primary Scale Range 30 ft-lb to 150 ft-lb
- Secondary Scale Range 41 N-m to 203 N-m
- Overall Length 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 100T-IW
- Zoro # G208229750
- UPC # 662459182302
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | Y Shank |
Overall Length | 19 1/2 in |
Details
Item | Single Setting Torque Wrench |
Torque Measurement Type | Foot-Pound |
Primary Scale Range | 30 ft-lb to 150 ft-lb |
Secondary Scale Range | 41 N-m to 203 N-m |
Calibration Certificate Included | Yes |
Standards | ASME B107.300-2010 |
Torque Setting | Factory |
Rotation | Clockwise |
Clockwise Accuracy | +/-3% |
Handle Type | Cushion Grip |
Weight | 2.3 lb |
Measurement Type | SAE |
Torque Adjustability | Factory Set |
Description
Single Setting Torque Wrench, 30 ft-lb to 150 ft-lb, Drive Size Y Shank, 19 1/2 in, Clockwise Accuracy +/-3 Percent, Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC $RIVETER 13" HEAVY DUTY HAND (AO1423)
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader (39183)
- KNIPEX Mini Bolt Cutters, Steel, 8 in (71 01 200 SBA)
- K-TOOL INTERNATIONAL Pry Bar Set, Lady Slipper Style, 4 pcs. (KTI-71600)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 19mm (BH 19MM)
- STURTEVANT RICHMONT Ratcheting, Open End, Intrchngbl Hd, 32mm (819238)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 20-150 ft.-lb. (CP31210IC150FLT)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 18mm (OE 18MM)
- YELLOW JACKET Electronic Torque Wrench, 3/8" Drive Siz (60648)
- Williams Interchangeable Head Torque Wrenches