Shop All Interchangeable Head Torque Wrenches
Williams
Single Setting Torque Wrench, 11" L
Mfr # 50T-IW
Zoro # G808229709
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size J Shank
- Torque Measurement Type Foot-Pound
- Primary Scale Range 15 ft-lb to 75 ft-lb
- Secondary Scale Range 20 N-m to 102 N-m
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 50T-IW
- Zoro # G808229709
- UPC # 662459182296
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | J Shank |
Overall Length | 11 in |
Details
Item | Single Setting Torque Wrench |
Torque Measurement Type | Foot-Pound |
Primary Scale Range | 15 ft-lb to 75 ft-lb |
Secondary Scale Range | 20 N-m to 102 N-m |
Calibration Certificate Included | Yes |
Torque Setting | Factory |
Weight | 1.4 lb |
Rotation | Clockwise |
Clockwise Accuracy | +/-3% |
Handle Type | Cushion Grip |
Measurement Type | SAE |
Torque Adjustability | Factory Set |
Standards | ASME B107.300-2010 |
Description
Single Setting Torque Wrench, 15 ft-lb to 75 ft-lb, Drive Size J Shank, 11 in, Clockwise Accuracy +/-3 Percent, Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Kerf Plate (146726-02)
- DRILL AMERICA 9/16" Hex Shank Long Bridge Reamer 9"OAL (DWRRB9/16HEX-LONG)
- ILC Replacement for Black & Decker Hpb12 Battery (HPB12 BATTERY BLACK & DECKER)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 6.9" (810011)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 9/16" (BH 9/16)
- STAHLWILLE TOOLS Series MANOSKOP torque wrenches w.mount for insert tools No.755/20 40-200 N·m mount 14x18 mm (50010020)
- STAHLWILLE TOOLS Service MANOSKOP torque wrenches w.mount for insert tools No.730N/20 40-200 N·m mount 14x18 mm (50181020)
- Williams Torque Wrenches