Shop All Interchangeable Head Torque Wrenches
Williams
Single Setting Torque Wrench, 11" L
Mfr # 50T-I-SETW
Zoro # G808230057
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size J Shank
- Torque Measurement Type Foot-Pound
- Primary Scale Range 15 ft-lb to 75 ft-lb
- Secondary Scale Range 20 N-m to 102 N-m
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 50T-I-SETW
- Zoro # G808230057
- UPC # 662459188458
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | J Shank |
Overall Length | 11 in |
Details
Item | Single Setting Torque Wrench |
Torque Measurement Type | Foot-Pound |
Primary Scale Range | 15 ft-lb to 75 ft-lb |
Secondary Scale Range | 20 N-m to 102 N-m |
Calibration Certificate Included | Yes |
Weight | 1.4 lb |
Clockwise Accuracy | +/-3% |
Handle Type | Cushion Grip |
Standards | ASME B107.300-2010 |
Rotation | Clockwise |
Torque Setting | Factory |
Torque Adjustability | Factory Set |
Measurement Type | SAE |
Description
Single Setting Torque Wrench, 15 ft-lb to 75 ft-lb, Drive Size J Shank, 11 in, Clockwise Accuracy +/-3 Percent, Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m39 X 1.5 Carbon Steel Hex Die (DWTSMH39X1.5)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 17 US)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW7)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- GEDORE Torque Wrench, 1/4", 3.7-18ft/lb (4549-02)
- STAHLWILLE TOOLS Service MANOSKOP torque wrenches w.mount for insert tools No.730N/10 20-100 N·m mount 9x12 mm (50181010)
- GEDORE Torque Wrench, 1/2", 30-150ft/lb (4550-20)
- GEDORE Torque Wrench Head, Open, 9x12, 17mm (7112-17)
- Williams Torque Wrenches