Shop All Interchangeable Head Torque Wrenches
Williams
Single Setting Torque Wrench, 10" L
Mfr # 10T-IW
Zoro # G908229753
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size J Shank
- Torque Measurement Type Inch-Pound
- Primary Scale Range 50 in-lb to 250 in-lb
- Secondary Scale Range 5.6 N-m to 28 N-m
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10T-IW
- Zoro # G908229753
- UPC # 662459182272
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | J Shank |
Overall Length | 10 in |
Details
Item | Single Setting Torque Wrench |
Torque Measurement Type | Inch-Pound |
Primary Scale Range | 50 in-lb to 250 in-lb |
Secondary Scale Range | 5.6 N-m to 28 N-m |
Calibration Certificate Included | Yes |
Clockwise Accuracy | +/-3% |
Handle Type | Cushion Grip |
Weight | 0.55 lb |
Torque Adjustability | Factory Set |
Measurement Type | SAE |
Torque Setting | Factory |
Standards | ASME B107.300-2010 |
Rotation | Clockwise |
Description
Single Setting Torque Wrench, 50 in-lb to 250 in-lb, Drive Size J Shank, 10 in, Clockwise Accuracy +/-3 Percent, Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, Fractional, 0 to 6 In (29AD36)
- DRILL AMERICA .2180 HSS Straight Shank Chucking Reamer (DWRR.2180)
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/4 in. (88416)
- STARRETT Band Saw Blade, 14 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-07)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 8mm (OE 8MM)
- GEDORE Torque Wrench, 9x12, 7.5-37ft/lb (4101-05)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/2 QUICK 4-20 N·m Size of mount 9x12 mm (50184002)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 10-80 ft.-lb. (CP31210IC80FLT)
- Williams Torque Wrenches