Shop All Interchangeable Head Torque Wrenches
Williams
Single Setting Torque Wrench, 10" L
Mfr # 10T-I-SETW
Zoro # G808230026
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size J Shank
- Torque Measurement Type Inch-Pound
- Primary Scale Range 50 in-lb to 250 in-lb
- Secondary Scale Range 5.6 N-m to 28 N-m
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10T-I-SETW
- Zoro # G808230026
- UPC # 662459188366
- Country of Origin United States
- Category Interchangeable Head Torque Wrenches
Dimensions
Drive Size | J Shank |
Overall Length | 10 in |
Details
Item | Single Setting Torque Wrench |
Torque Measurement Type | Inch-Pound |
Primary Scale Range | 50 in-lb to 250 in-lb |
Secondary Scale Range | 5.6 N-m to 28 N-m |
Calibration Certificate Included | Yes |
Torque Adjustability | Factory Set |
Measurement Type | SAE |
Torque Setting | Factory |
Rotation | Clockwise |
Clockwise Accuracy | +/-3% |
Standards | ASME B107.300-2010 |
Weight | 0.55 lb |
Handle Type | Cushion Grip |
Description
Single Setting Torque Wrench, 50 in-lb to 250 in-lb, Drive Size J Shank, 10 in, Clockwise Accuracy +/-3 Percent, Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Spiral O, 1/4, 1 1/4, 3 (65-026)
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 24x4" (CF745BPF)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1024201)
- PORTER-CABLE Clamp Knob (874582)
- WILLIAMS Interchangeable Torque Wrench, 24 1/2" L (350NMIMHW)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- GEDORE Torque Wrench, 1/2", 45-220ft/lb (4550-30)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 20-150 ft.-lb. (CP31210IC150FLT)
- STAHLWILLE TOOLS Service MANOSKOP torque wrench w.mount for shell tools No.730/80 160-800 N·m mount 24, 5x28 mm (50180080)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 15/16" (BH 15/16)
- Williams Torque Wrenches