Shop All Torque Screwdrivers
Williams
Single Set Torque Screwdriver, 6 1/4" L
Mfr # 401SP-SETW
Zoro # G308232209
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
- Calibration Certificate Included Yes
- Torque Measurement Type Inch-Pound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 401SP-SETW
- Zoro # G308232209
- UPC # 662459188441
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 6 1/4 in |
Container Length | 6 3/10 in |
Container Height | 1 1/5 in |
Details
Item | Single Set Torque Screwdriver |
Torque Setting | Preset |
Calibration Certificate Included | Yes |
Torque Measurement Type | Inch-Pound |
Primary Scale Range | 4-40 in-lb |
Rotation | Clockwise |
Handle Shape | Straight |
Primary Scale Increments | Preset |
Minimum Torque | 4 lb-in |
Measurement Type | SAE |
Tip Style | Hex |
Non-Magnetic | Yes |
Insulated | No |
Maximum Torque | 40 in-lb |
Torque Limiting Mechanism | Click-Type |
ESD Safe | No |
Handle Type | Tri-Lobular |
Replaceable Bit | Yes |
Description
Single Set Torque Screwdriver, Tip Size 1/4 in, Hex, Preset, 4-40 in-lb, Calibration Certificate Included Yes, Clockwise, Click-Type, Inch-Pound, Replaceable Bit Yes, Drive Size 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Morse Taper #3 to 1-1/4" Weldon- auto coolant (IMC.30/32-N)
- PROTO 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (J5413MH)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 10-pc 3 Drive Accessory Set, 10 pcs (CMMT42351)
- SK HAND TOOLS Adapter, 1/2"Female-3/8"Male Ball Retain (45685)
- WILLIAMS Micro Adj. Torque Scredriver, 6 3/4" L (401SMW)
- WILLIAMS Micro Adj. Torque Scredriver, 6 1/4" L (151SMW)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- WIHA Slotted Torque Blade 3.0mm (28537)
- WIHA T15 Torx Interchangeable Blade For Torqu (28567)
- GEDORE Torque Screwdriver, CW, 5-13/32 in. L (PGNP 13.5 FS)
- Williams Screwdrivers and Nutdrivers