Shop All Torque Screwdrivers
Williams
Single Set Torque Screwdriver, 5 1/2" L
Mfr # 61SPW
Zoro # G708232212
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
- Calibration Certificate Included Yes
- Torque Measurement Type Inch-Ounce
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 61SPW
- Zoro # G708232212
- UPC # 662459182401
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Container Height | 1 1/10 in |
Overall Length | 5 1/2 in |
Container Length | 5 3/5 in |
Details
Item | Single Set Torque Screwdriver |
Torque Setting | Preset |
Calibration Certificate Included | Yes |
Torque Measurement Type | Inch-Ounce |
Primary Scale Range | 10-100 in-oz |
Maximum Torque | 100 in-oz |
Handle Shape | Straight |
Handle Type | Tri-Lobular |
Primary Scale Increments | Preset |
Tip Style | Hex |
Minimum Torque | 10 in-oz |
Measurement Type | SAE |
Rotation | Clockwise |
Non-Magnetic | Yes |
Insulated | No |
ESD Safe | No |
Torque Limiting Mechanism | Click-Type |
Replaceable Bit | Yes |
Description
Single Set Torque Screwdriver, Tip Size 1/4 in, Hex, Preset, 10-100 in-oz, Calibration Certificate Included Yes, Clockwise, Click-Type, Inch-Ounce, Replaceable Bit Yes, Drive Size 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- GREY PNEUMATIC RETAINER 401 PNEU HAMMER SPRING -CP (GPCH198)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 4 Batteries (W9491-K4E)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036D)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- WILLIAMS Micro Adj. Torque Scredriver, 6 3/4" L (401SMW)
- WILLIAMS Micro Adj. Torque Scredriver, 6 1/4" L (151SMW)
- STAR ASIA High Torque Ratcheting Screwdriver (11014)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 6 Nm (TLPT6NM)
- WIHA TorxPlus T-Handle IP10 (36463)
- VEGA Torx Tamper 27 Power Bit x 2 (150TT27A)
- Williams Torque Screwdrivers