Shop All Torque Screwdrivers
Williams
Single Set Torque Screwdriver, 5 1/2" L
Mfr # 61SP-SETW
Zoro # G808232211
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
- Calibration Certificate Included Yes
- Torque Measurement Type Inch-Ounce
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 61SP-SETW
- Zoro # G808232211
- UPC # 662459188489
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 5 1/2 in |
Container Height | 1 1/10 in |
Container Length | 5 3/5 in |
Details
Item | Single Set Torque Screwdriver |
Torque Setting | Preset |
Calibration Certificate Included | Yes |
Torque Measurement Type | Inch-Ounce |
Primary Scale Range | 10-100 in-oz |
Non-Magnetic | Yes |
Tip Style | Hex |
Measurement Type | SAE |
Primary Scale Increments | Preset |
ESD Safe | No |
Handle Shape | Straight |
Rotation | Clockwise |
Maximum Torque | 100 in-oz |
Minimum Torque | 10 in-oz |
Insulated | No |
Handle Type | Tri-Lobular |
Torque Limiting Mechanism | Click-Type |
Replaceable Bit | Yes |
Description
Single Set Torque Screwdriver, Tip Size 1/4 in, Hex, Preset, 10-100 in-oz, Calibration Certificate Included Yes, Clockwise, Click-Type, Inch-Ounce, Replaceable Bit Yes, Drive Size 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0012)
- ZORO SELECT Spade Drill, Size 9/64 in. (400-001021)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Deep Socket, black oxide (69110)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- WILLIAMS Micro Adj. Torque Scredriver, 6 1/4" L (151SMW)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- WILLIAMS Micro Adj. Torque Scredriver, 6 3/4" L (401SMW)
- STURTEVANT RICHMONT SCREWDRIVER P40-2H 40 IN-LB (SRT810503)
- CDI CDI Torque Screwdriver, 1/4", 10 to 80 cNm (61NSM)
- WIHA Ip10 Torxplus Interchangeable Blade For (28576)
- CDI CDI Torque Screwdriver, 1/4", 50 to 450 cNm (401NSM)
- Williams Screwdrivers and Nutdrivers