Shop All Torque Screwdrivers
Williams
Single Set Torque Screwdriver, 5 1/2" L
Mfr # 151SPW
Zoro # G608232206
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
- Calibration Certificate Included Yes
- Torque Measurement Type Inch-Pound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 151SPW
- Zoro # G608232206
- UPC # 662459182418
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Container Length | 5 3/5 in |
Container Height | 1 1/10 in |
Overall Length | 5 1/2 in |
Details
Item | Single Set Torque Screwdriver |
Torque Setting | Preset |
Calibration Certificate Included | Yes |
Torque Measurement Type | Inch-Pound |
Primary Scale Range | 1.5-15 in-lbs |
Primary Scale Increments | Preset |
Measurement Type | SAE |
ESD Safe | No |
Torque Limiting Mechanism | Click-Type |
Tip Style | Hex |
Replaceable Bit | Yes |
Non-Magnetic | Yes |
Minimum Torque | 1.5 lb-in |
Rotation | Clockwise |
Maximum Torque | 15 in-lb |
Insulated | No |
Handle Shape | Straight |
Handle Type | Tri-Lobular |
Description
Single Set Torque Screwdriver, Tip Size 1/4 in, Hex, Preset, 1.5-15 in-lbs, Calibration Certificate Included Yes, Clockwise, Click-Type, Inch-Pound, Replaceable Bit Yes, Drive Size 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41441)
- LANSKY SHARPENERS Deluxe Quick Edge Tungsten Carbide Sharpener (LSTCN)
- DEWALT 1/4" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2221IR)
- AMERICAN SAW & MFG 4L Hole Saw Arbor (1779803)
- WILLIAMS Micro Adj. Torque Scredriver, 6 1/4" L (151SMW)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- WILLIAMS Micro Adj. Torque Scredriver, 6 3/4" L (401SMW)
- UTICA Torque Wrench, 40-200 Rng, 120 In-Lb (CHA-23)
- WRIGHT TOOL Torque Screwdriver 1/4" Female Hex Torqu (2463)
- STAHLWILLE TOOLS Torque screwdriver TORSIOMAX No.775A/3 DREHMOMENTSCHRAUBENDREHER 0, 2-3 in·lb Size of mount F 6, 3 (51460003)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28726)
- Williams Torque Screwdrivers