Shop All Torque Screwdrivers
Williams
Single Set Torque Screwdriver, 20 1/2" L
Mfr # 21SPW
Zoro # G908232210
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
- Calibration Certificate Included Yes
- Torque Measurement Type Inch-Ounce
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 21SPW
- Zoro # G908232210
- UPC # 662459182395
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Container Length | 4 1/2 in |
Container Height | 1 1/10 in |
Overall Length | 20 1/2 in |
Details
Item | Single Set Torque Screwdriver |
Torque Setting | Preset |
Calibration Certificate Included | Yes |
Torque Measurement Type | Inch-Ounce |
Primary Scale Range | 6-32 in-oz |
Minimum Torque | 6 in-oz |
Insulated | No |
Non-Magnetic | Yes |
Rotation | Clockwise |
Handle Type | Tri-Lobular |
ESD Safe | No |
Primary Scale Increments | Preset |
Measurement Type | SAE |
Replaceable Bit | Yes |
Maximum Torque | 32 in-oz |
Torque Limiting Mechanism | Click-Type |
Tip Style | Hex |
Handle Shape | Straight |
Description
Single Set Torque Screwdriver, Tip Size 1/4 in, Hex, Preset, 6-32 in-oz, Calibration Certificate Included Yes, Clockwise, Click-Type, Inch-Ounce, Replaceable Bit Yes, Drive Size 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1372)
- WESTWARD 3/8" Drive Universal Joint SAE (33M361)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328364)
- EAGLE TAPTEK CUTTING TOOLS 31/64 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-031-D)
- WILLIAMS Micro Adj. Torque Scredriver, 6 1/4" L (151SMW)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- WILLIAMS Micro Adj. Torque Scredriver, 6 3/4" L (401SMW)
- WERA ESD Torque Driver, 1/4", 11 to 29 in.-lb. (05074734001)
- UTICA Torque Driver Set, 1/4", 6 to 30 in.-lb. (KT-30)
- WIHA Torx® TorqueControl Blade T6 (28562)
- STAHLWILLE TOOLS Torque screwdriver TORSIOMAX No.775A/3 DREHMOMENTSCHRAUBENDREHER 0, 2-3 in·lb Size of mount F 6, 3 (51460003)
- Williams Torque Screwdrivers