Shop All Torque Screwdrivers
Williams
Single Set Torque Screwdriver, 20 1/2" L
Mfr # 21SP-SETW
Zoro # G408232208
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Setting Preset
- Tip Size 1/4 in
- Drive Size 1/4 in
- Calibration Certificate Included Yes
- Torque Measurement Type Inch-Ounce
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 21SP-SETW
- Zoro # G408232208
- UPC # 662459188427
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Container Length | 4 1/2 in |
Overall Length | 20 1/2 in |
Container Height | 1 1/10 in |
Details
Item | Single Set Torque Screwdriver |
Torque Setting | Preset |
Calibration Certificate Included | Yes |
Torque Measurement Type | Inch-Ounce |
Primary Scale Range | 6-32 in-oz |
ESD Safe | No |
Handle Shape | Straight |
Rotation | Clockwise |
Tip Style | Hex |
Non-Magnetic | Yes |
Handle Type | Tri-Lobular |
Maximum Torque | 32 in-oz |
Torque Limiting Mechanism | Click-Type |
Minimum Torque | 6 in-oz |
Measurement Type | SAE |
Replaceable Bit | Yes |
Primary Scale Increments | Preset |
Insulated | No |
Description
Single Set Torque Screwdriver, Tip Size 1/4 in, Hex, Preset, 6-32 in-oz, Calibration Certificate Included Yes, Clockwise, Click-Type, Inch-Ounce, Replaceable Bit Yes, Drive Size 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Electrical T-5 Wire Strippers, 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Plier Nose, Yellow (45-120)
- IRWIN BIT DRILL 9/32""COBALT CD (3016018)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501162)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 9/16 in Size, Deep Socket, black oxide (6950)
- WILLIAMS Micro Adj. Torque Scredriver, 6 3/4" L (401SMW)
- WILLIAMS Micro Adj. Torque Scredriver, 6 1/4" L (151SMW)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- UTICA Torque Driver, Universal, 5 to 20 in.-oz. (TT-1)
- TENG TOOLS 95 Piece 1-5Nm Torque Screwdriver, Impact Driver & Assorte (TEDSD95)
- WESTWARD Torque Driver, 1/4", 0.88 to 17.70 in.-lb. (6PAF4)
- WERA Torque Screwdriver, 1/4", 0.30 Nm (05074715001)
- Williams Screwdrivers and Nutdrivers