Shop All Utility Carts
This Product is Discontinued
Williams
Service Cart, 30", 4 Drawer, Lid, w/Lock, Steel, 4 Shelves (Discontinued)
Mfr # 50726
Zoro # G7071386
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 40-1/2"
- Overall Length 30"
- Overall Width 20-1/2"
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 50726
- Zoro # G7071386
- UPC # 662459362933
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 40-1/2" |
Overall Length | 30" |
Overall Width | 20-1/2" |
Shelf Length | 19-1/8", 19-1/8", 25" |
Shelf Width | 11", 11", 16-1/4" |
Details
Material | Steel |
Color | Blue |
Item | Service Cart,30",4 Drawer,Lid,w/Lock |
Number of Shelves | 4 |
Utility Cart Item | Heavy Duty Service Cart |
Sub-Category | Williams |
Caster Type | (4) Swivel |
Finish | Powder Coated |
Description
Service Cart,30 In.,4 Drawer,Lid,w/Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.