Shop All Screwdrivers
Williams
Screwdriver, Premium Round, 6"x5/16" 5/16" Round
Mfr # SDR-26
Zoro # G7141200
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/16"
- Shank Length 6"
- Overall Length 10-11/16"
- Number of Pieces 1
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDR-26
- Zoro # G7141200
- UPC # 662459926296
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16" |
Shank Length | 6" |
Overall Length | 10-11/16" |
Details
Item | Screwdriver,Premium Round,6"x5/16" |
Number of Pieces | 1 |
SAE or Metric | SAE |
Handle Type | Comfort Grip |
Tip Style | Slotted |
Finish | Chrome plated |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Sub-Category | Williams |
Shank Material | Alloy steel |
Shank Shape | Round |
Description
Screwdriver,Premium Round,6 In.x5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X30)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2 In (SR-250-2)
- GEARWRENCH 1-3/8" 12 Point Long Pattern Combination Wrench (81816)
- GEARWRENCH 1/4" Drive Beam Torque Wrench 0-80 in/lbs. (2955N)
- WILLIAMS Phillips Screwdrvier, 3Pt, 6" Blade #3 Round (SDP-3-6)
- WILLIAMS Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16" (SDR-22-TH)
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round (SDP-2-ST)
- WILLIAMS Screwdriver, Premium Square, 12"x3/8" 3/8" Square (SDS-33)
- WILLIAMS Screwdriver, Premium Round, 4"x1/4" 1/4" Round (SDR-24)
- WILLIAMS Elec Slotted Screwdriver, 3"x1/8" Slotted 1/8" (SDE-53)
- CRESCENT SCREWDRIVER PHIL #1X3"" (CP13)
- Williams Screwdrivers