Shop All Screwdrivers
Williams
Screwdriver, Premium Round, 4"x1/4" 1/4" Round
Mfr # SDR-24
Zoro # G7131881
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4"
- Shank Length 4"
- Overall Length 7-7/8"
- Shank Shape Round
- Features Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # SDR-24
- Zoro # G7131881
- UPC # 662459926289
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Shank Length | 4" |
Overall Length | 7-7/8" |
Details
Item | Screwdriver,Premium Round,4"x1/4" |
Shank Shape | Round |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Finish | Chrome plated |
SAE or Metric | SAE |
Tip Style | Slotted |
Number of Pieces | 1 |
Handle Type | Comfort Grip |
Shank Material | Alloy steel |
Sub-Category | Williams |
Description
Screwdriver,Premium Round,4 In.x1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 8/14 TPI, PK25 (PS0914AGP25)
- PLATINUM TOOLS Platinum Tools 100054C Platinum Tools EZ-RJPRO HD Crimp Tool - Black (100054C)
- ZORO SELECT Bungee, PK28 (TT11C546BGG)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11705)
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round (SDP-2-ST)
- WILLIAMS Slot Screw Driver, 3/8", 12-11/16", OAL Slotted 3/8" (SDR-28-TH)
- WILLIAMS Elec Slotted Screwdriver, 12"x1/4" Slotted 1/4" (SDE-8)
- WILLIAMS Screwdriver, Premium Square, 12"x3/8" 3/8" Square (SDS-33)
- WILLIAMS Screwdriver, Premium Round, 1-3/4"x7/18" 1/4" Round (SDS-62)
- WILLIAMS Screwdriver, Premium Round, 8"x3/8" 3/8" Round (SDR-28)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- Williams Screwdrivers