Shop All Screwdrivers
Williams
Screwdriver, Premium Round, 10"x7/16" 7/16" Round
Mfr # SDR-30
Zoro # G7119029
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 7/16"
- Shank Length 10"
- Overall Length 14-3/4"
- Shank Material Alloy steel
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDR-30
- Zoro # G7119029
- UPC # 662459926319
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 7/16" |
Shank Length | 10" |
Overall Length | 14-3/4" |
Details
Item | Screwdriver,Premium Round,10"x7/16" |
Shank Material | Alloy steel |
Sub-Category | Williams |
SAE or Metric | SAE |
Handle Type | Comfort Grip |
Tip Style | Slotted |
Finish | Chrome plated |
Shank Shape | Round |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
Number of Pieces | 1 |
Description
Screwdriver,Premium Round,10 In.x7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/16" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-9/16)
- STEELMAN 3/8" Drive (F) to 1/2" (M) Socket Adapter (78189)
- WESTWARD Elect Torque Wrench, 55-1106 ft lb (39WE11)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216M-T500)
- WILLIAMS Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16" (SDR-22-TH)
- WILLIAMS Bahco Screwdrr Ergo Phillips #2 X 8in. (BE-8620L)
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round (SDP-2-ST)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- WILLIAMS Screwdriver, Premium Round, 8"x3/8" 3/8" Round (SDR-28)
- WILLIAMS Screwdriver, Premium Round, 1-3/4"x7/18" 1/4" Round (SDS-62)
- PROSKIT Precision Scrwdrvr for Tri-Point 0.6mm (SD-081-TRIY06)
- Williams Screwdrivers