Shop All Screwdrivers
Williams
Screwdriver, OffSett Slot 5/16xPH3 Slotted #3; 5/16"
Mfr # 24103
Zoro # G6519698
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size #3; 5/16"
- Overall Length 6"
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 24103
- Zoro # G6519698
- UPC # 662459320216
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3; 5/16" |
Overall Length | 6" |
Details
Item | Screwdriver,OffSett Slot 5/16xPH3 |
Tip Style Group | Slotted |
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | Williams |
Features | Tips are 90 Degree Angled; One Piece Tool Steel Construction |
Shank Material | Alloy steel |
Tip Style | Phillips; Slotted |
Handle Type | Cushion Grip |
Description
Screwdriver,OffSett Slot 5/16xPH3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 6 3/32 in L (J4990-7MXL)
- MILWAUKEE TOOL Spline Bit 4-Cutter 5/8" x 10" (48-20-4300)
- EAZYPOWER Hex Power Bit, 3/16", 2" Hex (13216)
- JACOBS CHUCK 3/8"" MULTICRAFT (30247)
- WILLIAMS Screwdriver, Premium Round, 4"x1/4" 1/4" Round (SDR-24)
- WILLIAMS Screwdriver, Premium Round, 3"x3/16 3/16" Round (SDR-22)
- WILLIAMS Phillips Screwdrvier, 4Pt, 6" Blade #4 Round (SDP-4-6)
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round (SDP-2-ST)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- WILLIAMS Bahco Screwdrr Ergo Phillips #2 X 8in. (BE-8620L)
- WERA Insulated Slotted Screwdriver 5/32 in Round (05022731001)
- Williams Screwdrivers