Shop All Screwdrivers
Williams
Screwdriver, OffSett Slot 3/16xPH1 Slotted #1; 3/16"
Mfr # 24101
Zoro # G6519707
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size #1; 3/16"
- Overall Length 4"
- Sub-Category Williams
- Features Tips are 90 Degree Angled; One Piece Tool Steel Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 24101
- Zoro # G6519707
- UPC # 662459320193
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1; 3/16" |
Overall Length | 4" |
Details
Item | Screwdriver,OffSett Slot 3/16xPH1 |
Tip Style Group | Slotted |
Sub-Category | Williams |
Features | Tips are 90 Degree Angled; One Piece Tool Steel Construction |
Tip Style | Phillips; Slotted |
Shank Material | Alloy steel |
Handle Type | Cushion Grip |
SAE or Metric | SAE |
Number of Pieces | 1 |
Description
Screwdriver,OffSett Slot 3/16xPH1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable Bandsaw Table (48-08-0260)
- GREENLEE PUNCH 1/2IN CONDUIT 744 SC (28154)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-06-08)
- INSIZE Digital Caliper, 4" Jaw Depth, SS (1106-601)
- WILLIAMS Elec Slotted Screwdriver, 6x3/16 Slotted 3/16" (SDE-46)
- WILLIAMS Bahco Screwdrr Ergo Phillips #2 X 8in. (BE-8620L)
- WILLIAMS Phillips Screwdrvier, 2Pt, 4" Blade #2 Round (SDP-2-4)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round (SDP-2-ST)
- WILLIAMS Phillips Screwdrvier, 4Pt, 6" Blade #4 Round (SDP-4-6)
- PROTO Keystone Slotted Screwdriver, 1/4"Tip (JK1424RF)
- Williams Screwdrivers and Nutdrivers