Shop All Screwdrivers
Williams
Screw Driver, Phillips, #4, 10-3/4" #4 Round
Mfr # SDP-4-6-TH
Zoro # G7622128
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #4
- Shank Length 6"
- Overall Length 10-3/4"
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SDP-4-6-TH
- Zoro # G7622128
- UPC # 662459330666
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #4 |
Shank Length | 6" |
Overall Length | 10-3/4" |
Details
Item | Screw Driver,Phillips,#4,10-3/4" |
Tip Style Group | Phillips |
Finish | Chrome plated |
Sub-Category | Williams |
Shank Material | Alloy steel |
Features | Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life |
SAE or Metric | SAE |
Shank Shape | Round |
Handle Type | Comfort Grip |
Number of Pieces | 1 |
Tip Style | Phillips |
Description
Screw Driver,Phillips,#4,10-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Cold Cut Chisel 7/8x3/4"x12" (86A-3/4x12)
- BETA Tool Cabinet, 8 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004689)
- PROTO WR CROWFOOT 3/8"DR 3'4" OE (PO4924CF)
- DRILL AMERICA 5/16"-20x1" OD HSS Round Adjustable Die Special (DWTSR1-51620)
- WILLIAMS Bahco Screwdrr Ergo Phillips #2 X 8in. (BE-8620L)
- WILLIAMS T-Handle Ratcheting, Stubby, 2" 2" Hex (WRST1)
- WILLIAMS Phillips Screwdrvier, 4Pt, 6" Blade #4 Round (SDP-4-6)
- WILLIAMS Slot Screw Driver, 3/8", 12-11/16", OAL Slotted 3/8" (SDR-28-TH)
- WILLIAMS Screwdriver, Premium Round, 6"x5/16" 5/16" Round (SDR-26)
- WILLIAMS Screwdriver, Premium Round, 10"x7/16" 7/16" Round (SDR-30)
- TEKTON Hex x 4" Screwdriver 5mm 4 in. Round (DHX21050)
- Williams Screwdrivers and Nutdrivers