Shop All Tool Bags, Backpacks & Totes
Williams
Scaffold Pole Bucket, 72 lb.
Mfr # BKT-72SCAF
Zoro # G7608846
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bucket Bag
- Features Scaffold Pole Bucket,72 lb.
- Sub-Category Tools at Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BKT-72SCAF
- Zoro # G7608846
- UPC # 852684930513
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Details
Item | Scaffold Pole Bucket,72 lb. |
Tool Storage Type Included | Bucket Bag |
Features | Scaffold Pole Bucket,72 lb. |
Sub-Category | Tools at Height |
Description
Scaffold Pole Bucket,72 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Twist Drill, 5mm dia, Rght (363.050.11)
- EVERHARD Double End Mill Blade, SHS, 1317 (MK38030)
- TEKTON 3/8" Drive Adapter, SAE (SHA14102)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- WIHA Backpack, Heavy Duty Tool Hauler Backpack, Black/Red (91869)
- ERGODYNE Backpack, Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- KLEIN TOOLS Bag/Tote, Bucket Bag, #4 Flame Resistant Canvas, Hard Leather (Bottom), 1 Pockets (5471FR)
- ERGODYNE Bag/Tote, Bucket Bag, Black, 600 Denier Polyester, 0 Pockets (GB5130)
- DICKIES Zipper Bag Combo w/Carbineer, 3 pcs. (57018)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 50 Pockets (669ZT)
- Williams Tool Bags, Backpacks & Totes