Shop All Hex Keys
Williams
SAE L-Shape Hex Key, 7/64" Tip Size
Mfr # HK-7/64
Zoro # G7623388
product price: $0.54
/ea
Sold in multiples of 25 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 23/32"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2-1/4" |
Handle Length | 23/32" |
Tip Size | 7/64" |
Handle-Length | 23/32" |
Arm-Length | 2-1/4" |
Details
Finish | Black Oxide |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Sub-Category | Williams |
Item | Hex Key |
Measurement Type | SAE |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Description
Hex Key,L-Type,7/64 In.,25/bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 15/16" Deep Length, Chrome Finish Socket (D008530)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm/0-6" Digital Caliper (1804-1065)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11)
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- WILLIAMS Metric L-Shape Hex Key, 17 mm Tip Size (HK-17MM)
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- WILLIAMS Williams Universal Hex Key Stand (HKTSTAND)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- EKLIND HEX KEY L LONG ARM 5/64"" (14205)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (15918)
- Williams Hex Keys