Shop All Hex Keys
Williams
SAE L-Shape Hex Key, 5/32" Tip Size
Mfr # HK-5/32
Zoro # G7618226
product price: $0.85
/ea
Sold in multiples of 25 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 27/32"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2-21/32" |
Handle Length | 27/32" |
Tip Size | 5/32" |
Handle-Length | 27/32" |
Arm-Length | 2-21/32" |
Details
Finish | Black Oxide |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Sub-Category | Williams |
Item | Hex Key |
Measurement Type | SAE |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Description
Hex Key,L-Type,5/32 In.,25/bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN417-4-C Indexing Plunger With Rest (417-4-C)
- MILWAUKEE TOOL 5/16" x 50' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2674)
- PRO-GRADE TOOLS 10 ft. Tape Measure, 1/4" Blade (42800)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- WILLIAMS Williams Universal Hex Key Stand (HKTSTAND)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- WILLIAMS Metric L-Shape Hex Key, 17 mm Tip Size (HK-17MM)
- BETA Metric Plain Hex Male Key, 8 mm Tip Size, 10 in Long, 4 13/16 in Short (951)
- BETA Offset Hex Key Wrench, 5/16" (000960724)
- Williams Wrenches