Shop All Hex Keys
Williams
SAE L-Shape Hex Key, 3/8" Tip Size
Mfr # HK-3/8
Zoro # G7613825
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 1-13/32"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4-23/32" |
Handle Length | 1-13/32" |
Tip Size | 3/8" |
Handle-Length | 1-13/32" |
Arm-Length | 4-23/32" |
Details
Finish | Black Oxide |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Sub-Category | Williams |
Measurement Type | SAE |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
Hex Key,L-Type,3/8 In.,25/bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TC Rotary Bit Set, 3PCS (116001US)
- RIDGID Roll Groover, Model 915, 2-6 In (915)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- GRAY TOOLS Special Body Bumping Hammer, 4" Head Length, 12" Long (PH26)
- WILLIAMS Williams Universal Hex Key Stand (HKTSTAND)
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- WILLIAMS Metric L-Shape Hex Key, 17 mm Tip Size (HK-17MM)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short, 4 PK (61810)
- Williams Hex Keys