Shop All Hex Keys
Williams
SAE L-Shape Hex Key, 3/32" Tip Size
Mfr # HK-3/32
Zoro # G7637966
product price: $0.58
/ea
Sold in multiples of 25 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 9/16"
- Handle Type L-Shape
- SAE or Metric SAE
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1-13/16" |
Handle Length | 9/16" |
Tip Size | 3/32" |
Arm-Length | 1-13/16" |
Handle-Length | 9/16" |
Details
Finish | Black Oxide |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Sub-Category | Williams |
Measurement Type | SAE |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
Hex Key,L-Type,3/32 In.,25/bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS COTTER PIN PULLER 7.5""L (64)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YV30)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- WRIGHT TOOL Click Torque Wrench 1/2" Drive (4477)
- WILLIAMS Metric L-Shape Hex Key, 10 mm Tip Size (HK-10MM)
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- WILLIAMS SAE L-Shape Hex Key, 7/64" Tip Size (HK-7/64)
- WILLIAMS SAE L-Shape Hex Key, 1/8" Tip Size (HK-1/8)
- WILLIAMS Metric L-Shape Hex Key, 14 mm Tip Size (HK-14MM)
- WILLIAMS Metric L-Shape Hex Key, 3 mm Tip Size (HK-3MM)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 6 3/16 in Long, 1 13/32 in Short, 5 PK (16618)
- Williams Hex Keys & Hex Key Sets