Shop All Tool Chests & Cabinets
Williams
Rolling Tool Cabinet, 11 Drawer, Blue, Steel, 55 in W x 24 in D x 39 in H
Mfr # W55RC11BL
Zoro # G7121147
product price: $3,260.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$3,260.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Color Blue
- Material Steel
- Includes Drawer liners
- Features Double Wall Construction Provides Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # W55RC11BL
- Zoro # G7121147
- UPC # 662459333070
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Depth | 24 in |
Height | 39 in |
Details
Item | Rolling Tool Cabinet |
Number of Drawers | 11 |
Color | Blue |
Material | Steel |
Includes | Drawer liners |
Features | Double Wall Construction Provides Strength |
Sub-Category | Williams |
Tool Storage Type Included | Rolling Cabinet |
For Use With | Industrial |
Description
Rolling Tool Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4052R)
- MILWAUKEE TOOL 3/4" x 2" Annular Cutter (49-59-2075)
- KO-KEN Wing Bolt Socket 33mm 3/8 Sq. Drive (3119-5.5X6)
- PACIFIC HANDY CUTTER Disposable Tape Splitter Blunted Tape Splitter, 6 in L (T-1)
- WILLIAMS Rolling Cabinet, 7 Drawer, Red, Steel, 40 in W x 20 in D x 38 in H (W40RC7)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- TENG TOOLS 8 Series Roller Cabinet, 3 Drawer, Red, Steel, 26 in W x 18 in D x 30 in H (TCW803NU)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H (CMST98268BK)
- TENG TOOLS Side Cabinet, 7 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB01)
- Williams Tool Chests & Cabinets