Shop All Tool Chests & Cabinets
Williams
Rolling Cabinet, 7 Drawer, Black, Steel, 40 in W x 20 in D x 38 in H
Mfr # W40RC7B
Zoro # G7086619
product price: $1,932.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,932.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Black
- Material Steel
- Includes Drawer liners
- Features Double Wall Construction Provides Strength, Drawers Equipped With 75 Pound Full Extension Ball Bearing Slides With Quick Disconnect, Rolled Hem On All Drawers Provide Superior Strength, Rigidity and Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # W40RC7B
- Zoro # G7086619
- UPC # 662459328816
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 40 in |
Depth | 20 in |
Height | 38 in |
Details
Item | Rolling Cabinet |
Number of Drawers | 7 |
Color | Black |
Material | Steel |
Includes | Drawer liners |
Features | Double Wall Construction Provides Strength, Drawers Equipped With 75 Pound Full Extension Ball Bearing Slides With Quick Disconnect, Rolled Hem On All Drawers Provide Superior Strength, Rigidity and Safety |
Sub-Category | Williams |
For Use With | Industrial |
Tool Storage Type Included | Rolling Cabinet |
Description
Roller Cabinet,Black,40 In.,7 Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Open End Wrench, Rounded, 1 5/16 Inch Opening, 19 Inch OAL (JHW208A)
- OX TOOLS Trade 4-Pocket Fastener Pouch, Suede Leather (OX-T264104)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4521BG-200)
- BON TOOL Swim Pool Trowel - Plex 10" X 3" - Short Shank Camel Handle (12-905)
- WILLIAMS Rolling Cabinet, 7 Drawer, Red, Steel, 40 in W x 20 in D x 38 in H (W40RC7)
- OMEGA PRO 350 lb. Capacity Tool Cart (97431)
- STM 30 Taper NCCNC Tool Trolley (326975)
- TENG TOOLS 2 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB02)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8BL)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- BETA Mobile Roller Cabinet 8 Drawers, Light Grey (RSC24IT/8-G)
- Williams Tool Chests & Cabinets