Shop All Tool Chests & Cabinets
Williams
Rolling Cabinet, 7 Drawer, Black, Steel, 26 in W x 20 in D x 38 in H
Mfr # W26RC7B
Zoro # G7089069
product price: $1,540.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,540.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Black
- Material Steel
- Includes Drawer liners
- Features Double Wall Construction Provides Strength, Drawers Equipped With 75 Pound Full Extension Ball Bearing Slides With Quick Disconnect, Rolled Hem On All Drawers Provide Superior Strength, Rigidity and Safety, 4" and Deeper Drawers Provide For Adding Additional Slides To Double Drawer Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # W26RC7B
- Zoro # G7089069
- UPC # 662459328830
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 20 in |
Height | 38 in |
Details
Item | Rolling Cabinet |
Number of Drawers | 7 |
Color | Black |
Material | Steel |
Includes | Drawer liners |
Features | Double Wall Construction Provides Strength, Drawers Equipped With 75 Pound Full Extension Ball Bearing Slides With Quick Disconnect, Rolled Hem On All Drawers Provide Superior Strength, Rigidity and Safety, 4" and Deeper Drawers Provide For Adding Additional Slides To Double Drawer Capacity |
Tool Storage Type Included | Rolling Cabinet |
Sub-Category | Williams |
For Use With | Industrial |
Description
Roller Cabinet,Black,26 In.,7 Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8789)
- STEELMAN 6-Spline 45/64" Locking Lug Nut Socket (78540)
- TEKTON 7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw) (PGA16007)
- WESTWARD 3/4 in Drive, 2-1/8" 6 pt SAE Socket, 6 Points (10E291)
- WILLIAMS Rolling Cabinet, 7 Drawer, Red, Steel, 40 in W x 20 in D x 38 in H (W40RC7)
- SWIVEL STORAGE SOLUTIONS Swivel Pro Rolling Tool Cabinet, 7 Drawer, Orange, Steel, 32 in W x 24 in D x 39-1/4 in H (PRO303507)
- BETA C27S Tool Trolley, 3 Drawer, Gray, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-G)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BL)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer, Red (TCW810NU)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX92)
- BETA Tool Cabinet, 7 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004676)
- Williams Tool Chests & Cabinets