Shop All Tool Chests & Cabinets
Williams
Rolling Cabinet, 4 Drawer, Red, Steel, 40 in W x 20 in D x 19-1/2 in H
Mfr # W40TC4
Zoro # G7141036
product price: $1,704.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,704.99
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Red
- Material Steel
- Includes Drawer liners
- Features High luster paint protects against scratches, pealing, blistering and corrosion, Gas struts in lid of chest make lid easy to open and close, Two point locking design adds extra security on all chests, Double wall construction provides strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # W40TC4
- Zoro # G7141036
- UPC # 662459928580
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 40 in |
Depth | 20 in |
Height | 19-1/2 in |
Details
Item | Rolling Cabinet |
Number of Drawers | 4 |
Color | Red |
Material | Steel |
Includes | Drawer liners |
Features | High luster paint protects against scratches, pealing, blistering and corrosion, Gas struts in lid of chest make lid easy to open and close, Two point locking design adds extra security on all chests, Double wall construction provides strength |
For Use With | Industrial |
Tool Storage Type Included | Rolling Cabinet |
Sub-Category | Williams |
Description
Roller Cabinet,Red,40 In.,4 Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Rectangular Double/Single Cut Handy File - Boxed (06686NN)
- CAPRI TOOLS Professional Portable Wire Stripper (CP20013)
- DORIAN Shim Seat, ITSN-333 (73310190088)
- X1 TOOLS 1-1/8 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2130x1)
- WILLIAMS Rolling Cabinet, 7 Drawer, Red, Steel, 40 in W x 20 in D x 38 in H (W40RC7)
- GLOBAL EQUIPMENT Four Drawer Tool Toter (607731)
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Powder Coated Blue, 27" W x 19" D x 39.5" H (32H890)
- PROTO Velocity Top Chest, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RG)
- EXTREME TOOLS Road Box, 5 Drawer, Black (TX362505RBBK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270BK)
- Williams Tool Chests & Cabinets