Shop All Tool Chests & Cabinets
Williams
Rolling Cabinet, 4 Drawer, Black, Steel, 40 in W x 20 in D x 19-1/2 in H
Mfr # W40TC4B
Zoro # G7066477
product price: $1,704.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,704.99
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black
- Material Steel
- Includes Drawer liners
- Features High luster paint protects against scratches, pealing, blistering and corrosion, Gas struts in lid of chest make lid easy to open and close, Two point locking design adds extra security on all chests, Double wall construction provides strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # W40TC4B
- Zoro # G7066477
- UPC # 662459328823
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 40 in |
Depth | 20 in |
Height | 19-1/2 in |
Details
Item | Rolling Cabinet |
Number of Drawers | 4 |
Color | Black |
Material | Steel |
Includes | Drawer liners |
Features | High luster paint protects against scratches, pealing, blistering and corrosion, Gas struts in lid of chest make lid easy to open and close, Two point locking design adds extra security on all chests, Double wall construction provides strength |
Sub-Category | Williams |
Tool Storage Type Included | Rolling Cabinet |
For Use With | Industrial |
Description
Roller Cabinet,Black,40 In.,4 Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Straight Box Tubular Wrench, 1-1/4" (1240TSB)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT S 10)
- JOHNSON LEVEL & TOOL Post Level, Standard, 3" L, 5.50" W, 7.75" H (175-O)
- ZORO SELECT Internal thread repair tool with 7/8 - 1-1/4" capacity (NES24)
- WILLIAMS Rolling Cabinet, 7 Drawer, Red, Steel, 40 in W x 20 in D x 38 in H (W40RC7)
- URREA H-Series Tool Cabinet, 2 Drawer, Black, Steel, 27 in W x 8 in D x 12 in H (H27I2)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- URREA Roller Cabinet, 7 Drawer, Silver, Steel, 27 in W x 30-3/4 in D x 18-1/2 in H (H27M7S)
- BETA Mobile Roller Cabinet 8 Drawers, Light Grey (RSC24IT/8-G)
- Williams Tool Chests & Cabinets