Shop All Tool Belts & Pouches
Williams
Roll Up Tool Bag, Tool Pouch, 5Pocket 12-1/2"WX18-1/2H, 5 Pockets
Mfr # R-4A
Zoro # G7080468
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Roll Up Tool Bag
- Features Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
- Sub-Category Williams
- Number of Pockets 5
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # R-4A
- Zoro # G7080468
- UPC # 662459364067
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height | 18-1/2" |
Width | 12-1/2" |
Details
Item | Tool Pouch,5Pocket 12-1/2"WX18-1/2H |
Tool Storage Type Included | Roll Up Tool Bag |
Features | Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets |
Sub-Category | Williams |
Number of Pockets | 5 |
Number of Pieces | 1 |
Compatible with Product Type | Tool Belts |
Description
Tool Pouch,5Pocket 12-1/2 In.WX18-1/2H, Compatible with Product Type Tool Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Lockblade Knife, 3 3/4 In, Fine Edge (46069)
- STALWART 130FT Laser Measure with Backlit Display (75-PT2009)
- INGERSOLL-RAND 12" Wide Jaw Adjustable Wrench (IR) (755252)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-12M)
- WILLIAMS Tools at Height Trigger2Trigger Coil Tether (EXT-T2TCOIL)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- TOUGHBUILT Dual-Ring Hammer Holder (TB-231C)
- Williams Tool Belts & Pouches