Shop All Tool Belts & Pouches
Williams
Roll Up Tool Bag, Tool Pouch, 17Pkt 23-1/4"WX17-3/4H, 17 Pockets
Mfr # R-27A
Zoro # G7065068
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Roll Up Tool Bag
- Features Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
- Sub-Category Williams
- Number of Pieces 1
- Height 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # R-27A
- Zoro # G7065068
- UPC # 662459364180
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height | 17-3/4" |
Width | 23-1/4" |
Details
Item | Tool Pouch,17Pkt 23-1/4"WX17-3/4H |
Tool Storage Type Included | Roll Up Tool Bag |
Features | Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets |
Sub-Category | Williams |
Number of Pieces | 1 |
Number of Pockets | 17 |
Compatible with Product Type | Tool Belts |
Description
Tool Pouch,17Pkt 23-1/4 In.WX17-3/4H, Compatible with Product Type Tool Belts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 10 - 32 2 pc (80221)
- J.W. WINCO DIN467-M10 Flat Knurled Nut (10NF49)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (75XT006AA)
- KO-KEN Socket 12mm Flare Nut 53mm 3/8 Sq. Drive (3300FN-12)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Tools at Height Trigger2Trigger Coil Tether (EXT-T2TCOIL)
- KNIPEX Pouch, 12" Keeper Zipper Bag, Empty (9K 00 90 12 US)
- Williams Tool Belts & Pouches