Shop All Tool Belts & Pouches
Williams
Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets
Mfr # R-20A
Zoro # G7043167
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Roll Up Tool Bag
- Features Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
- Sub-Category Williams
- Height 8"
- Width 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # R-20A
- Zoro # G7043167
- UPC # 662459364159
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height | 8" |
Width | 14-1/2" |
Details
Item | Tool Pouch,14-Pocket 14-1/2 "WX8"H |
Tool Storage Type Included | Roll Up Tool Bag |
Features | Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets |
Sub-Category | Williams |
Number of Pockets | 14 |
Number of Pieces | 1 |
Compatible with Product Type | Tool Belts |
Description
Tool Pouch,14-Pocket 14-1/2 In.WX8 In.H, Compatible with Product Type Tool Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 10 Piece Hydraulic Punch Driver Set, 10 ga. (7506)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- DRILL AMERICA 3/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO3/4)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- WILLIAMS Tools at Height Trigger2Trigger Coil Tether (EXT-T2TCOIL)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 15pcs.kt 17-1/4"WX10-1/2H, 15 Pockets (R-8A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 6 Pockets (74004)
- Williams Tool Belts & Pouches