Shop All Ratcheting Wrench Sets
Williams
Ratcheting Box End Wrench Set, 5 Pieces
Mfr # MWS-30
Zoro # G7268998
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Box End
- Number of Points 6,12
- Number of Pieces 5
- Includes (5) Ratcheting Box Wrenches: 7mm x 8mm, 9mm x 10mm, 11mm x 12mm, 13mm x 14mm, 15mm x 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # MWS-30
- Zoro # G7268998
- UPC # 662459326089
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 7mm X 8mm, 9mm x 10mm, 11mm x 12mm, 13mm x 14mm, 15mm x 17mm |
Details
SAE or Metric | Metric |
Wrench Style | Box End |
Number of Points | 6,12 |
Number of Pieces | 5 |
Includes | (5) Ratcheting Box Wrenches: 7mm x 8mm, 9mm x 10mm, 11mm x 12mm, 13mm x 14mm, 15mm x 17mm |
Ratcheting | Yes |
Measurement Type | Metric |
Item | Ratcheting Box End Wrench Set |
Thread Direction | Right Hand |
Description
This Williams MWS-30 Ratcheting Box End Wrench Set contains five metric wrench sizes and has a ratcheting feature for ease of use. The box end wrench set comes in six different sizes, ranging from 7mm X 8mm to 15mm x 17mm. Each one is made with a right hand thread direction. This five piece set includes a ratcheting feature that enables the user to turn fasteners easily and efficiently without having to remove and reattach the wrench as needed. If you are looking for a high quality set of metric wrenches, then this Williams MWS-30 Ratcheting Box End Wrench Set is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN HSS Step Drill Bit 7/8in. (10311ZR)
- DEWALT 4" 10 TPI T-Shank Laminate Down Cutting Cobalt Steel Jig Saw Blade (DW3762-5)
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- KAPRO 905 CONDOR 24" Professional Box Level with OPTIVISION Red (905-41-24)
- WILLIAMS Ratchet Combo Wrench Set 8-Pcs (WS-1168RC)
- WILLIAMS Ratchet Combo Wrench Set 12-Pcs (JHWMWS-12RC)
- EKLIND Cmbo Short/Lng Hex-L Hex Key Sets, 22pcs. (10022)
- K-TOOL INTERNATIONAL Pro-Series Flex Head Ratchet, 3/8"Dr (KTI-22093)
- CRESCENT 2 Piece X6™ 4-in-1 Black Oxide Spline Ratcheting SAE Wrench Set (CX6DBS2)
- PERFORMANCE TOOL COMBO WRENCH 12PT 9/16"" (W325C)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- Williams Wrenches