Shop All Socket Adapters
Williams
Quick Spin, 10 pcs
Mfr # QS-XL-10PK
Zoro # G7621105
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Sub-Category Tools at Height
- Material Body Thermoplastic Rubber and Polyester Material (TPU); Spin Tops Polyacetal and Black Carbon (POM)
- Size 1.2"
- Features The Unique, Patented Quick Spins Accommodate a Wide Selection of Tools, Making Them Tether-Ready in Seconds; Reusable, and Suitable for Non-Conductive Use, the Tangle-Resistant Spin Tops Make Quick Spins an Outstanding Drop Prevention Solution That Doesn't Deface Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # QS-XL-10PK
- Zoro # G7621105
- UPC # 852684932791
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Size | 1.2" |
Details
Number of Pieces | 10 |
Item | Quick Spin |
Sub-Category | Tools at Height |
Material | Body Thermoplastic Rubber and Polyester Material (TPU); Spin Tops Polyacetal and Black Carbon (POM) |
Features | The Unique, Patented Quick Spins Accommodate a Wide Selection of Tools, Making Them Tether-Ready in Seconds; Reusable, and Suitable for Non-Conductive Use, the Tangle-Resistant Spin Tops Make Quick Spins an Outstanding Drop Prevention Solution That Doesn't Deface Tools |
For Use With | Wide Selection of Tools |
Description
Quick Spin Adapter,XL,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Thumb Lever Air Gun, 90 psi (970)
- KESON Chalk Line, w/Handle, Wht, 150 ft, For 4MHF4 (RLG150RH)
- GOLDBLATT 100pc Utility Blade (G08283)
- GEARWRENCH 3/8" x 16" Slotted Dual Material Screwdriver (80021H)
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Chrome plated (BS-130)
- WILLIAMS 3/8" Drive Adaptor, SAE (BS-130B)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-131B)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-130B)
- WILLIAMS 1/2" Drive Extension Adapter, SAE, 1 pcs, Industrial Black (BS-12B)
- WILLIAMS 1/4" Drive Adaptor, SAE, 1 pcs, Industrial Black (MB-130B)
- KO-KEN Adaptor 1 Square 62mm Hole type 3/4 Sq. Drive (16688A)
- Williams Socket Adapters