Shop All Socket Adapters
Williams
Quick Spin, 10 pcs
Mfr # QS-PMCOIL-10PK
Zoro # G7622030
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Features The Unique, Patented Quick Spins Accommodate a Wide Selection of Tools, Making Them Tether-Ready in Seconds; Reusable, and Suitable for Non-Conductive Use, the Tangle-Resistant Spin Tops Make Quick Spins an Outstanding Drop Prevention Solution That Doesn't Deface Tools
- Size 1/2"
- Material Body Thermoplastic Rubber and Polyester Material (TPU); Spin Tops Polyacetal and Black Carbon (POM)
- Sub-Category Tools at Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # QS-PMCOIL-10PK
- Zoro # G7622030
- UPC # 852684932746
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Size | 1/2" |
Details
Number of Pieces | 10 |
Features | The Unique, Patented Quick Spins Accommodate a Wide Selection of Tools, Making Them Tether-Ready in Seconds; Reusable, and Suitable for Non-Conductive Use, the Tangle-Resistant Spin Tops Make Quick Spins an Outstanding Drop Prevention Solution That Doesn't Deface Tools |
Material | Body Thermoplastic Rubber and Polyester Material (TPU); Spin Tops Polyacetal and Black Carbon (POM) |
Sub-Category | Tools at Height |
Item | Quick Spin |
For Use With | Wide Selection of Tools |
Description
QuickSpin Adapter Marker,Coil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Repl Jaw Pad, Bench Vise, Neoprene, Deluxe (346)
- PROTO Flexible Extension 3/8" Dr, 8 in L, 1 Pieces, Black Oxide (J5268)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (251906)
- KIPP Vertical Toggle Clamps with flat foot and adj. spindle, stainless (K0662.105000)
- WILLIAMS 1/2" Drive Extension Adapter, SAE, 1 pcs, Industrial Black (BS-05B)
- WILLIAMS 3/8" Drive Adaptor, SAE (BS-130B)
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Chrome plated (BS-130)
- WILLIAMS 1/2" Drive Adaptor, SAE (SH-131BF)
- WILLIAMS 1/2" Drive Extension Adapter, SAE, 1 pcs, Industrial Black (BS-12B)
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Industrial Black (BS-131BF)
- POWERBUILT 1/4" Drive (M) X 3/8" (F) Adapter (640505)
- Williams Sockets & Ratchets